Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ MXT™-2887 Silcosteel™ Capillary Columns Available on GSA/VA Contract for Federal Government customers only.

Nonpolar phase, Crossbond™ 100% dimethyl polysiloxane

Manufacturer:  Restek™ 70199273

 View more versions of this product

Catalog No. 06-713-577


  Check Availability
Add to cart

Specifications Description & Specifications

Specifications

Simulated distillation analysis
445°C
-60 to 400°C
10m
Crossbond™
Mxt™-2887
Siltek™
3.5 in. Coil, No Cage
No
2.65μm
2.65μm
Stainless Steel
100% Dimethyl Polysiloxane
Non polar
0.53mm
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit