Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ MXT™-5 Capillary Columns, 10m
Siltek™-treated stainless steel
$628.00
Specifications
USP Type | G27, G36 |
---|---|
Max. Temperature | 445°C |
Material | Stainless Steel |
Polarity | Low polar |
Coating | Siltek™ |
Catalog Number | Mfr. No. | Film Thickness | Length (Metric) | Particle Size | Temperature Range | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Film Thickness | Length (Metric) | Particle Size | Temperature Range | Price | Quantity & Availability | ||
06-714-010
|
Restek™
71821 |
0.2 μm | 10 m | 0.2 μm | -60°C to +325/430°C |
Each for $628.00
|
|
||
06-714-014
|
Restek™
71824 |
0.4 μm | 10 m | 0.4 μm | -60°C to +325/400°C |
Each for $628.00
|
|
||
06-713-604
|
Restek™
70236107283 |
0.5 μm | 15 m | 0.5 μm | -60°C to +400°C | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||
Description
- Low polarity phase; Crossbond™ diphenyl dimethyl polysiloxane
- General-purpose columns for drugs, solvent impurities, pesticides, hydrocarbons, PCB congeners (e.g., Aroclor mixes), essential oils and semivolatiles
- Temperature range: -60°C to 430°C (-76° to 806°F)
- Equivalent to USP G27, G36 phases
Specifications
G27, G36 | |
Stainless Steel | |
Siltek™ |
445°C | |
Low polar |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title