Restek™ MXT™-5 Capillary Columns, 30m, Part 1: I.D. 0.53mm Available on GSA/VA Contract for Federal Government customers only.

Low-polarity Crossbond™ 5% diphenyl/95% dimethyl polysiloxane

Manufacturer: Restek™ 70225351

 View all options for this product

Catalog No. 06-713-597

  Check Availability
Add to Cart


    For Use With Drugs, solvent impurities, pesticides, Hydrocarbons, PCB congeners, essential oils, semivolatiles analysis
    Max. Temperature 445°C
    USP Type G27, G36
    Particle Size 0.25μm
    Temperature Range -60 to 430°C
    Film Thickness 0.25μm
    Length (Metric) 30m
    Material Stainless Steel
    Technique Crossbond™
    Stationary Phase 5% Diphenyl/95% Dimethyl Polysiloxane
    Packing Material Mxt™-5
    Polarity Low polar
    Coating Siltek™
    Diameter (Metric) Inner 0.53mm
    Includes Guard, connector

    • Tight monomodal distribution and extremely low bleed
    • Equivalent to USP G27, G36 phases
    • Inner Diameters: 0.18, 0.28 and 0.53mm

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit