Restek™ MXT™-5 Capillary Columns, 40m Available on GSA/VA Contract for Federal Government customers only.

Siltek™-treated stainless steel

Manufacturer: Restek™ 71826

 View all options for this product

Catalog No. 06-714-016

  Check Availability
Add to Cart


    For Use With Drugs, solvent impurities, pesticides, Hydrocarbons, PCB congeners, essential oils, semivolatiles analysis
    Max. Temperature 445°C
    USP Type G27, G36
    Particle Size 0.4μm
    Temperature Range -60 to 325/400°C
    Film Thickness 0.4μm
    Length (Metric) 40m
    Material Stainless Steel
    Technique Crossbond™
    Stationary Phase 5% Diphenyl/95% Dimethyl Polysiloxane
    Packing Material Mxt™-5
    Polarity Low polar
    Coating Siltek™
    Diameter (Metric) Inner 0.18mm

    • Low polarity phase; Crossbond™ diphenyl dimethyl polysiloxane
    • General-purpose columns for drugs, solvent impurities, pesticides, hydrocarbons, PCB congeners (e.g., Aroclor mixes), essential oils and semivolatiles
    • Temperature range: -60°C to 430°C (-76° to 806°F)
    • Equivalent to USP G27, G36 phases

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit