Restek™ MXT-50 Silcosteel Capillary Columns: 0.18mm Available on GSA/VA Contract for Federal Government customers only.

Manufacturer: Restek™ 71853

 View all options for this product

Catalog No. 06-714-031

  Check Availability
Add to Cart


    For Use With Pesticides, herbicides, Rosin Acids, Phthalate Esters, Triglycerides, Sterols analysis
    Max. Temperature 445°C
    USP Type G3
    Particle Size 0.2μm
    Temperature Range 0 to 310/330°C
    Film Thickness 0.2μm
    Length (Metric) 40m
    Material Stainless Steel
    Technique Crossbond™
    Stationary Phase 100% Methylphenyl Polysiloxane
    Packing Material Mxt™-50
    Polarity Mid polar
    Coating Siltek™
    Diameter (Metric) Inner 0.18mm

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit