Restek™ MXT-50 Silcosteel Capillary Columns: 0.53mm Available on GSA/VA Contract for Federal Government customers only.

General-purpose columns for pesticides, herbicides, rosin acids, phthalate esters, and sterols.

Manufacturer: Restek™ 70569

 View more versions of this product

Catalog No. 06-713-766

  Check Availability
Add to Cart

    Specifications

    For Use With Pesticides, herbicides, Rosin Acids, Phthalate Esters, Triglycerides, Sterols analysis
    Material Stainless Steel
    Technique Crossbond™
    Stationary Phase 100% Methylphenyl Polysiloxane
    Packing Material Mxt™-50
    Polarity Mid polar
    Coating Siltek™
    Diameter (Metric) Inner 0.53mm
    Max. Temperature 445°C
    USP Type G3
    Particle Size 0.83μm
    Temperature Range 0 to 270/300°C
    Film Thickness 0.83μm
    Length (Metric) 15m

    • Midpolarity phase
    • Crossbond phenyl methyl polysiloxane
    • Siltek treated
    • Equivalent to USP G3 phase
    • Temperature Range: 0° to 300°C
    • Standard coil diameter: 4.5 in.

    Order Info

    Custom lengths and film thicknesses available.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit