Restek™ MXT-50 Silcosteel Capillary Columns: 0.53mm Available on GSA/VA Contract for Federal Government customers only.

General-purpose columns for pesticides, herbicides, rosin acids, phthalate esters, and sterols.

Manufacturer: Restek™ 70569273

 View more versions of this product

Catalog No. 06-713-769

  Check Availability
Add to Cart

    Specifications

    For Use With Pesticides, herbicides, Rosin Acids, Phthalate Esters, Triglycerides, Sterols analysis
    Material Stainless Steel
    Technique Crossbond™
    Stationary Phase 100% Methylphenyl Polysiloxane
    Packing Material Mxt™-50
    Polarity Mid polar
    Coating Siltek™
    Diameter (Metric) Inner 0.53mm
    Includes 3.5 in. Coil
    USP Type G3
    Temperature Range 0 to 270/300°C
    Film Thickness 0.83μm
    Length (Metric) 15m
    Max. Temperature 445°C
    Particle Size 0.83μm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit