Restek™ MXT™-502.2 Silcosteel™ Capillary Columns Available on GSA/VA Contract for Federal Government customers only.

Siltek™-treated stainless steel

Manufacturer: Restek™ 70915

 View all options for this product

Catalog No. 06-713-932

  Check Availability
Add to Cart


    For Use With Volatile organic pollutants, Trihalomethanes, Light Hydrocarbons, Aromatics analysis
    Max. Temperature 445°C
    Particle Size 1.4μm
    Temperature Range -20 to 270/320°C
    Film Thickness 1.4μm
    Length (Metric) 30m
    Material Stainless Steel
    Technique Crossbond™
    Stationary Phase Proprietary Diphenyl Dimethyl Polysiloxane
    Packing Material Mxt™-502.2
    Coating Siltek™
    Diameter (Metric) Inner 0.25mm
    Includes Columns only

    • Proprietary Crossbond™ diphenyl/dimethyl polysiloxane phase
    • Application-specific columns with unique selectivity for volatile organic pollutants, cited in U.S. EPA Method 502.2 and in many gasoline range organics (GRO) methods for monitoring underground storage tanks Excellent separation of trihalomethanes
    • Ideal polarity for light hydrocarbons and aromatics
    • Temperature range: -20°C to +320°C (-4°F to +608°F)

    • An MXT™-502.2 column - quantify all compounds listed in U.S. EPA Methods 502.2 or 524.2, whether using a mass spectrometer or a PID in tandem with an ELCD
    • The diphenyl/dimethyl polysiloxane based MXT™-502.2 stationary phase - low bleed and thermal stability to 320°C
    • A 105-meter column - separates the light gases specified in EPA methods without subambient cooling

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit