Restek™ MXT™-502.2 Silcosteel™ Capillary Columns

Siltek™-treated stainless steel

Manufacturer: Restek™ 70908

 View more versions of this product

Catalog No. 06-713-922

  Check Availability
Add to Cart

    Specifications

    For Use With Volatile organic pollutants, Trihalomethanes, Light Hydrocarbons, Aromatics analysis
    Material Stainless Steel
    Technique Crossbond™
    Stationary Phase Proprietary Diphenyl Dimethyl Polysiloxane
    Packing Material Mxt™-502.2
    Coating Siltek™
    Diameter (Metric) Inner 0.53mm
    Includes Columns only
    Max. Temperature 445°C
    Particle Size 3μm
    Temperature Range -20 to 270/320°C
    Film Thickness 3μm
    Length (Metric) 30m

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit