Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ MXT™-624 Capillary Columns: 30m Available on GSA/VA Contract for Federal Government customers only.

Crossbond 6% cyanopropylphenyl/94% dimethyl polysiloxane.

Manufacturer:  Restek™ 70971272

 View more versions of this product

Catalog No. 06-713-981


  Check Availability
Add to cart

Specifications

Description

Applications include volatile organic pollutants.
Description & Specifications

Specifications

Volatile organic pollutants analysis
445°C
3μm
3μm
Stainless Steel
6% Cyanopropylphenyl/94% Dimethyl Polysiloxane
Low to mid polar
0.53mm
1 Ea.
Capillary Column
G43
-20 to 240/280°C
30m
Crossbond™
Mxt™-624
Siltek™
4.5 in. Coil
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit