Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ MXT™-624 Capillary Columns: 60m
Crossbond 6% cyanopropylphenyl/94% dimethyl polysiloxane.
Specifications
Stationary Phase | 6% Cyanopropylphenyl/94% Dimethyl Polysiloxane |
---|---|
USP Type | G43 |
Type | Capillary Column |
Max. Temperature | 445°C |
Temperature Range | -20°C to +240/280°C |
Catalog Number | Mfr. No. | Diameter (Metric) Inner | Film Thickness | Particle Size | Includes | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) Inner | Film Thickness | Particle Size | Includes | Price | Quantity & Availability | ||
06-713-975
|
Restek™
709696850M |
0.25 mm | 1.4 μm | 1.4 μm | 5 in. Coil | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||
06-713-987
|
Restek™
70973272 |
0.53 mm | 3 μm | 3 μm | 4.5 in. Coil | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||
06-713-989
|
Restek™
70973283 |
0.53 mm | 3 μm | 3 μm | 3.5 in. Coil | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||
06-713-988
|
Restek™
70973273 |
0.53 mm | 3 μm | 3 μm | 3.5 in. Coil | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||
Description
Applications include volatile organic pollutants.Specifications
6% Cyanopropylphenyl/94% Dimethyl Polysiloxane | |
Capillary Column | |
-20°C to +240/280°C | |
Stainless Steel | |
Low to mid polar | |
1 Each |
G43 | |
445°C | |
60 m | |
Mxt™-624 | |
Siltek™ |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title