Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ MXT-65 Silcosteel Capillary Columns Available on GSA/VA Contract for Federal Government customers only.

General-purpose columns for phenols, triglycerides, and fatty acids.

Manufacturer:  Restek™ 77023

 View more versions of this product

Catalog No. 06-714-214


  Check Availability
Add to cart

Specifications

Description

  • Mid to high polarity phase
  • Crossbond diphenyl dimethyl polysiloxane
  • Siltek treated
  • Equivalent to USP G17 phase
  • Temperature Range: 50° to 300°C

Order Info

Custom lengths and film thicknesses available.

Description & Specifications

Specifications

Phenols, Fatty Acids analysis
G17
50 to 300°C
30m
Crossbond™
Mxt™-65
Siltek™
445°C
0.25μm
0.25μm
Stainless Steel
65% Diphenyl/35% Dimethyl Polysiloxane
Mid to high polar
0.25mm
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit