Restek™ MXT-65 Silcosteel Capillary Columns Available on GSA/VA Contract for Federal Government customers only.

Manufacturer: Restek™ 71805

 View all options for this product

Catalog No. 06-714-001

  Check Availability
Add to Cart


    For Use With Phenols, Fatty Acids analysis
    Max. Temperature 445°C
    USP Type G17
    Particle Size 0.4μm
    Temperature Range 20 to 370°C
    Film Thickness 0.4μm
    Length (Metric) 20m
    Material Stainless Steel
    Technique Crossbond™
    Stationary Phase 65% Diphenyl/35% Dimethyl Polysiloxane
    Packing Material Mxt™-65
    Polarity Mid to high polar
    Coating Siltek™
    Diameter (Metric) Inner 0.18mm

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit