Restek™ MXT Volatiles Silcosteel Capillary Columns Available on GSA/VA Contract for Federal Government customers only.

Application-specific columns for volatile organic pollutants.

Manufacturer: Restek™ 70925271

 View more versions of this product

Catalog No. 06-713-954

  Check Availability
Add to Cart

    Specifications

    For Use With Volatile organic pollutants analysis
    Material Stainless Steel
    Technique Crossbond™
    Stationary Phase Proprietary Diphenyl Dimethyl Polysiloxane
    Packing Material Mxt™-Volatiles
    Coating Siltek™
    Diameter (Metric) Inner 0.53mm
    Includes 7 in. Coil
    Max. Temperature 445°C
    Particle Size 2μm
    Temperature Range -20 to 280/320°C
    Film Thickness 2μm
    Length (Metric) 30m

    MXT-Volatiles columns were the first columns designed specifically for analyses of the 34 volatile organic pollutants listed in U.S. EPA Methods 601, 602, and 624. These columns can be used to quantify all compounds listed in these methods, either by using a mass spectrometer or a PID in tandem with an ELCD.
    • Proprietary Crossbond diphenyl/dimethyl polysiloxane phase
    • Siltek treated, stainless-steel
    • Provides low bleed and thermal stability to 320°C
    • Temperature Range: -20° to 320°C
    • Standard coil diameter: 4.5 in.

    Order Info

    Custom lengths and film thicknesses available.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit