Restek™ MXT™-WAX Capillary Columns: 10m Available on GSA/VA Contract for Federal Government customers only.

Manufacturer: Restek™ 70652107283

 View more versions of this product

Catalog No. 06-713-836

  Check Availability
Add to Cart

    Specifications

    For Use With FAMEs, flavor compounds, essential oils, Amines, solvents, Xylene Isomers analysis
    Material Stainless Steel
    Technique Crossbond™
    Stationary Phase Carbowax™ Polyethylene Glycol
    Polarity Polar
    Diameter (Metric) Inner 0.53mm
    Temperature Range 40 to 240/250°C
    Film Thickness 1μm
    Length (Metric) 15m
    Packing Material Mxt™-Wax
    Includes 3.5 in. Coil
    Max. Temperature 445°C
    USP Type G14, G15, G16, G20, G39
    Particle Size 1μm
    Coating Siltek™

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit