Restek™ MXT™-WAX Capillary Columns, 30m Available on GSA/VA Contract for Federal Government customers only.

General-purpose columns for FAMEs, flavor compounds, essential oils, amines, solvents, xylene isomers, and U.S. EPA Method 603 (acrolein/acrylonitrile).

Manufacturer: Restek™ 70640283

 View more versions of this product

Catalog No. 06-713-817

  Check Availability
Add to Cart

    Specifications

    For Use With FAMEs, flavor compounds, essential oils, Amines, solvents, Xylene Isomers analysis
    Material Stainless Steel
    Stationary Phase Carbowax™ Polyethylene Glycol
    Packing Material Mxt™-Wax
    Max. Temperature 445°C
    USP Type G14, G15, G16, G20, G39
    Temperature Range 40 to 250/260°C
    Film Thickness 0.5μm
    Length (Metric) 30m
    Technique Crossbond™
    Polarity Polar
    Coating Siltek™
    Diameter (Metric) Inner 0.53mm
    Includes 3.5 in. Coil
    Particle Size 0.5μm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit