Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek Normal Phase Resprep SPE Cartridges
Hydrophilic (polar) adsorbents used to extract hydrophilic analytes from nonpolar matrices.
$135.00 - $342.00
Specifications
Adsorbent Type | Hydrophilic (Polar) |
---|---|
Base Material | Florisil |
Column Phase | Normal |
Type | SPE Cartridge |
Catalog Number | Mfr. No. | Base Material | Tube Size | Volume (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Base Material | Tube Size | Volume (Metric) | Price | Quantity & Availability | |||
06-713-146
|
Restek
26085 |
Florisil | 6 mL, 1,000 mg | 6 mL, 1000 mg |
Each for $342.00
|
|
06-713-147
|
Restek
26086 |
Florisil | 6 mL, 500 mg | 500 mg/6 mL |
Each for $289.00
|
|
06-718-816
|
Restek
24036 |
Silica, PTFE Frits | 3 mL, 500 mg | 500 mg/3 mL |
Pack of 50 for $232.00
|
|
06-718-818
|
Restek
24038 |
Silica, PTFE Frits | 6 mL, 1,000 mg | 6 mL, 1000 mg |
Pack of 30 for $135.00
|
|
06-718-814
|
Restek
24034 |
Florisil PTFE Frits | 6 mL, 1,000 mg | 6 mL, 1000 mg |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
06-718-811
|
Restek
24031 |
Florisil PTFE Frits | 3 mL, 500 mg | 500 mg/3 mL |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
Description
- Manufactured using high density polypropylene
- May be processed by any of these techniques: positive pressure, sidearm flask, centrifuge or vacuum manifold
Specifications
Hydrophilic (Polar) | |
Florisil | |
Normal | |
SPE Cartridge |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title