Restek™ Oil-Free Vacuum/Pressure Station for Resprep Systems

For 12-Port Resprep™ SPE Systems.

Manufacturer: Restek™ 24003

 View more versions of this product

Catalog No. 06-712-141

  N/A
Add to Cart
  Our pricing system is currently unavailable. You are viewing list price.
You can save item(s) to your list now to purchase when our pricing system is available.

    Specifications

    Product Type Oil free vacuum/pressure station
    For Use With (Equipment) 12 Port Resprep™ SPE system
    Hertz 50Hz
    Operating Pressure 18psi
    Electrical Requirements 230V 50Hz
    For Use With (Application) To allow switching from pressure to vacuum
    Voltage 230V

    • Allows switching from pressure to vacuum in a matter of seconds
    • Quiet, oil-free unit will not contaminate the extraction system or samples
    • Provides 20 in. Hg (68 kPa) vacuum or 18psi (124 kPa) pressure

    Order Info

    Not recommended for use with 24-port manifold.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit