Restek™ One-Piece Fused Silica Adaptor Ferrule

Fused silica adaptor ferrules made from Valcon polyimide or virgin polyimide.

Manufacturer: Restek™ 20143

 View more versions of this product

Catalog No. 06-717-600

  Check Availability
Add to Cart

    Specifications

    Material Valcon Polyimide, Fused Silica
    Diameter (English) Inner Tubing 0.012 in.
    Diameter (English) Outer Tubing 0.015 to 0.019 in.
    Diameter (Metric) Inner Tubing 0.032cm
    Diameter (Metric) Outer Tubing 0.04 to 0.05cm
    Size (English) 0.0625 in.
    Size (Metric) 0.158cm
    Temperature (English) Maximum 662°F
    Product Type Valco™ adaptor ferrule
    Temperature (Metric) Max 350°C

    Fused silica adaptor ferrules are made from Valcon polyimide, a unique, graphite-reinforced composite specially prepared to maximize mechanical stability at temperatures up to 350°C. The determining factor for selecting adaptor ferrule size is the fused silica tubing OD.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit