Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ One-Piece Fused Silica Adaptor Ferrule

Fused silica adaptor ferrules made from Valcon polyimide or virgin polyimide.
$78.30 - $165.90
Specifications
Material | Valcon Polyimide, Fused Silica |
---|---|
Temperature (English) Max. | 662°F |
Temperature (Metric) Max | 350°C |
Type | Valco Adaptor Ferrule |
Catalog Number | Mfr. No. | Diameter (Metric) Inner Tubing | Diameter (Metric) Outer Tubing | Size (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) Inner Tubing | Diameter (Metric) Outer Tubing | Size (Metric) | Price | Quantity & Availability | |||
06-717-597
![]() |
Restek™
20140 |
0.032 cm | 0.04 to 0.05 cm | 0.079 cm |
Pack of 5 for $108.20
|
|
06-717-595
![]() |
Restek™
20137 |
0.025 cm | <0.025 to 0.04 cm | 0.079 cm |
Pack of 5 for $108.20
|
|
06-717-600
![]() |
Restek™
20143 |
0.032 cm | 0.04 to 0.05 cm | 0.158 cm |
Pack of 5 for $109.20
|
|
06-717-598
![]() |
Restek™
20141 |
0.053 cm | 0.05 to 0.08 cm | 0.079 cm |
Pack of 5 for $165.90
|
|
06-717-599
![]() |
Restek™
20142 |
0.01 to 0.025 cm | 0.025 to 0.04 cm | 0.158 cm |
Pack of 5 for $109.20
|
|
06-717-601
![]() |
Restek™
20144 |
0.053 cm | 0.05 to 0.08 cm | 0.158 cm |
Pack of 5 for $78.30
|
|
Description
Fused silica adaptor ferrules are made from Valcon polyimide, a unique, graphite-reinforced composite specially prepared to maximize mechanical stability at temperatures up to 350°C. The determining factor for selecting adaptor ferrule size is the fused silica tubing OD.Specifications
Valcon Polyimide, Fused Silica | |
662°F | |
350°C | |
Valco Adaptor Ferrule |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title