Restek™ Parker Balston™ Zero Air Generators

Gets installed easily and consumes little bench space

Manufacturer: Restek™ 20681

 View more versions of this product

Catalog No. 06-710-903

  Check Availability
Add to Cart

    Specifications

    Product Type Zero Air Generator
    Outlet Port 0.25 in. NPTF
    Certifications/Compliance CE
    Voltage 120VAC
    Width (Metric) 27.94cm
    Pressure 40 to 125psi
    Depth (Metric) 33cm
    Flow Rate 7L/min.
    Amperage 3.5A
    Max. Ambient Operating Temperature 25°C
    Weight (Metric) 19kg
    Width (English) 11 in.
    Connections Inlet/Outlet Ports: 1/4 in. NPT (female)
    Electrical Requirements 120VAC 60Hz
    Depth (English) 13 in.
    Max. Inlet Air Temperature 25°C
    Model HPZA-7000
    No. of FIDs 16
    Height (English) 16 in.
    Height (Metric) 40.64cm
    Hertz 60Hz

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit