Restek™ Pinnacle™ DB Biphenyl HPLC Columns

Highly base-deactivated spherical silica

Manufacturer: Restek™ 9409252

 View more versions of this product

Catalog No. 06-722-054

  Check Availability
Add to Cart

    Specifications

    Endcapped Yes
    Flow Rate 0.4mL/min.
    Packing Material Biphenyl
    For Use With LC/MS
    Stationary Phase Biphenyl
    Type HPLC Column
    Length (Metric) 50mm
    Diameter (Metric) Inner 2.1mm
    Format UHPLC
    Temperature (Metric) 80°C
    Carbon Load 6%
    USP Type L11
    Column Type Biphenyl
    Particle Shape Spherical
    Particle Size 1.9μm
    Pore Size 140Å
    pH 2.5 to 8

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit