Restek™ Pinnacle™ DB Biphenyl HPLC Prep Columns, 5um Particle Size

Manufacturer: Restek™ 9409577

 View more versions of this product

Catalog No. 06-722-311

  N/A
Add to Cart
  Our pricing system is currently unavailable. You are viewing list price.
You can save item(s) to your list now to purchase when our pricing system is available.

    Specifications

    Packing Material Pinnacle™ DB Biphenyl
    Particle Shape Spherical
    Pore Size 140Å
    pH 2.5 to 8
    For Use With For Aromatic and unsaturated compounds
    Stationary Phase Pinnacle™ DB Biphenyl
    Film Thickness 5μm
    Functionality/Interaction Type Pi-Pi
    Type HPLC Column
    Support Material Silica
    Diameter (Metric) Inner 10mm
    Ligand Type Biphenyl
    Phase Phenyl
    Column Chemistry Phenyl groups
    Max. Temperature 80°C
    Endcapped Yes
    Column Type Pinnacle™ DB Biphenyl
    Particle Size 5μm
    Surface Area 150m2/g
    Length (Metric) 250mm
    Technique Reverse phase HPLC
    Carbon Load 8%
    Hydrophobicity Yes
    USP Type L11

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit