Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ Pinnacle™ DB C18 Prep Columns, 5um Particle Size
Restek analytical columns make it easy to scale up your separations.
Supplier: Restek™ 9414569
Description
- Endcapped
- Popular bonded phases
- pH range: 2.5 to 8
- Particle size: 5μm
Specifications
Octadecyl Silane | |
30 mm | |
Yes | |
Monomeric C18 | |
5 μm | |
Polar | |
1 Ea. | |
80°C | |
C18 | |
11% | |
Yes | |
Silica | |
Alkyl stationary phase |
Preparative Column | |
5 μm | |
150 mm | |
Spherical | |
2.5 to 8 | |
140 Å | |
150 m²/g | |
L1 | |
Silica | |
Reversed Phase | |
Reversed Phase | |
Preparative Column |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction