Restek™ Pinnacle DB Columns with C8 Column Packing

Base-deactivated spherical silica optimized for UHPLC stability.

Manufacturer: Restek™ 9413563700

 View more versions of this product

Catalog No. 06-728-402

  Check Availability
Add to Cart

    Specifications

    Packing Material Pinnacle™ DB C8
    Stationary Phase Pinnacle™ DB C8
    Type HPLC Column
    Quantity 5g
    Max. Temperature 80°C
    Flow Rate 0.5mL/min.
    Particle Shape Spherical
    Particle Size 5μm
    For Use With Analysis of basic compounds or bases mixed with Acids/neutrals
    Film Thickness 5μm
    Diameter (Metric) Inner 3.2mm
    Ligand Type Monomeric C8
    USP Type L7
    Endcapped Yes
    Column Type Pinnacle™ DB C8
    Length (Metric) 150mm
    Material Stainless Steel
    Includes Trident™ inlet fitting
    Temperature (Metric) 80°C
    Max. Pressure 4000psi
    Pore Size 140Å
    pH 2.5 to 8
    Support Material Silica
    Technique UHPLC
    Carbon Load 6%

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit