Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ Pinnacle™ DB C8 Specialty/Application Specific HPLC Column with Trident Inlet Fitting, 5 μm
Carbon Load: 6%; Pore Size: 140 Å; Column Phase: Reversed Phase
Supplier: Restek™ 9413522700
Description
C8 is a conventional monomeric octylsilane column offering a shorter alkyl chain to provide less hydrophobic retention and improved basic peak shape. C8 is suitable for a wide range of compounds from acidic through slightly basic.
- Particle Size: 5μm, spherical
- Pore Size: 140 angstrom
- Carbon Load: 6%
- End-Cap: yes
- pH Range: 2.5 to 8
- Temperature Limit: 80°C
- USP Phase Code: L7
- Phase Category: C8, octylsilane
- Ligand Type: monomeric C8
Specifications
2.1 mm | |
0.2 mL/min | |
Trident™ inlet fitting | |
Monomeric C8 | |
Spherical | |
2.5 to 10 | |
5 g | |
L7 | |
Silica | |
Specialty/Application Specific | |
Reversed Phase | |
Column |
5 μm | |
Analysis of Basic Compounds or Bases Mixed with Acids/Neutrals | |
200 mm | |
4000 psi (275 bar) | |
5 μm | |
140 Å | |
80°C | |
C8 | |
6% | |
Yes | |
Stainless Steel | |
UHPLC |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction