Restek™ Pinnacle DB Columns with C8 Column Packing

Base-deactivated spherical silica optimized for UHPLC stability.

Manufacturer: Restek™ 9413573700

 View more versions of this product

Catalog No. 06-728-409

  Check Availability
Add to Cart

    Specifications

    Flow Rate 0.5mL/min.
    Max. Pressure 4000psi
    Packing Material Pinnacle™ DB C8
    pH 2.5 to 8
    Type HPLC Column
    Support Material Silica
    Includes Trident™ inlet fitting
    Ligand Type Monomeric C8
    Pore Size 140Å
    Film Thickness 5μm
    Length (Metric) 250mm
    Technique UHPLC
    Quantity 5g
    Diameter (Metric) Inner 3.2mm
    Temperature (Metric) 80°C
    Max. Temperature 80°C
    USP Type L7
    Endcapped Yes
    Column Type Pinnacle™ DB C8
    Particle Shape Spherical
    Particle Size 5μm
    For Use With Analysis of basic compounds or bases mixed with Acids/neutrals
    Stationary Phase Pinnacle™ DB C8
    Material Stainless Steel
    Carbon Load 6%

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit