Restek™ Pinnacle DB Columns with C8 Column Packing

Base-deactivated spherical silica optimized for UHPLC stability.

Manufacturer: Restek™ 9413512700

 View more versions of this product

Catalog No. 06-728-372

  Check Availability
Add to Cart

    Specifications

    Packing Material Pinnacle™ DB C8
    pH 2.5 to 8
    Film Thickness 5μm
    Quantity 5g
    Temperature (Metric) 80°C
    Particle Size 5μm
    Diameter (Metric) Inner 2.1mm
    Carbon Load 6%
    Max. Temperature 80°C
    Column Type Pinnacle™ DB C8
    Flow Rate 0.2mL/min.
    Max. Pressure 4000psi
    Particle Shape Spherical
    Pore Size 140Å
    For Use With Analysis of basic compounds or bases mixed with Acids/neutrals
    Stationary Phase Pinnacle™ DB C8
    Type HPLC Column
    Length (Metric) 100mm
    Material Stainless Steel
    Support Material Silica
    Includes Trident™ inlet fitting
    Ligand Type Monomeric C8
    USP Type L7
    Endcapped Yes
    Technique UHPLC

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit