Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Pinnacle DB Columns with Cyano Column Packing

Base-deactivated spherical silica optimized for UHPLC stability.

Manufacturer:  Restek™ 9416533700

 View more versions of this product

Catalog No. 06-728-434


  Check Availability
Add to cart

Specifications Description & Specifications

Specifications

4%
Yes
0.5mL/min.
Electrostatic/Dipole
30mm
Stainless Steel
Spherical
2.5 to 8
5g
HPLC Column
UHPLC
3.2mm
5μm
Analysis of a wide range of compounds, from Acidic through slightly basic
Trident™ inlet fitting
Cyanopropylsilane
Silica
5μm
140Å
80°C
L10
Pinnacle™ DB Cyano
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit