Restek™ Pinnacle DB Columns with Cyano Column Packing

Base-deactivated spherical silica optimized for UHPLC stability.

Manufacturer: Restek™ 9416562700

 View more versions of this product

Catalog No. 06-728-446

  Check Availability
Add to Cart

    Specifications

    Packing Material Pinnacle™ DB Cyano
    pH 2.5 to 8
    For Use With Analysis of a wide range of compounds, from Acidic through slightly basic
    Film Thickness 5μm
    Length (Metric) 150mm
    Material Stainless Steel
    Diameter (Metric) Inner 2.1mm
    Includes Trident™ inlet fitting
    Temperature (Metric) 80°C
    Endcapped Yes
    Column Type Pinnacle™ DB Cyano
    Flow Rate 0.2mL/min.
    Particle Shape Spherical
    Particle Size 5μm
    Pore Size 140Å
    Stationary Phase Pinnacle™ DB Cyano
    Functionality/Interaction Type Electrostatic/Dipole
    Type HPLC Column
    Support Material Silica
    Technique UHPLC
    Quantity 5g
    Carbon Load 4%
    Ligand Type Cyanopropylsilane
    Max. Temperature 80°C
    USP Type L10

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit