Restek™ Pinnacle DB Columns with Silica Column Packing

Base-deactivated spherical silica optimized for UHPLC stability.

Manufacturer: Restek™ 9410563700

 View more versions of this product

Catalog No. 06-728-494

  Check Availability
Add to Cart

    Specifications

    Flow Rate 0.5mL/min.
    Packing Material Pinnacle™ DB Silica
    Particle Size 5μm
    Pore Size 140Å
    pH 2.5 to 8
    For Use With Normal phase separation
    Stationary Phase Pinnacle™ DB Silica
    Includes Trident™ inlet fitting
    Temperature (Metric) 80°C
    Endcapped No
    Column Type Pinnacle™ DB Silica
    Max. Pressure 4000psi
    Functionality/Interaction Type H Bonding
    Diameter (Metric) Inner 3.2mm
    Max. Temperature 80°C
    Particle Shape Spherical
    Film Thickness 5μm
    Type HPLC Column
    Length (Metric) 150mm
    Material Stainless Steel
    Support Material Silica
    Technique UHPLC
    Quantity 5g
    USP Type L3

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit