Restek™ Pinnacle DB Columns with Silica Column Packing

Base-deactivated spherical silica optimized for UHPLC stability.

Manufacturer: Restek™ 9410572

 View more versions of this product

Catalog No. 06-728-498

  N/A
Add to Cart
  Our pricing system is currently unavailable. You are viewing list price.
You can save item(s) to your list now to purchase when our pricing system is available.

    Specifications

    Packing Material Pinnacle™ DB Silica
    For Use With Normal phase separation
    Functionality/Interaction Type H Bonding
    Type HPLC Column
    Diameter (Metric) Inner 2.1mm
    Endcapped No
    Column Type Pinnacle™ DB Silica
    Flow Rate 0.2mL/min.
    Max. Pressure 4000psi
    Particle Shape Spherical
    Particle Size 5μm
    Pore Size 140Å
    Film Thickness 5μm
    Length (Metric) 250mm
    Material Stainless Steel
    Quantity 5g
    Temperature (Metric) 80°C
    Max. Temperature 80°C
    USP Type L3
    pH 2.5 to 8
    Stationary Phase Pinnacle™ DB Silica
    Support Material Silica
    Technique UHPLC

    Base-deactivated spherical silica is useful for normal-phase or HILIC separations.
    • Particle Size: 5µm, spherical
    • Pore Size: 140 angstrom
    • Carbon Load: 4%
    • pH Range: 2.5 to 8
    • Temperature Limit: 80°C
    • USP Phase Code: L3
    • Phase Category: Bare silica
    • Ligand Type: none

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit