Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Pinnacle DB Columns with Silica Column Packing

Base-deactivated spherical silica optimized for UHPLC stability.

Manufacturer:  Restek™ 9410573700

 View more versions of this product

Catalog No. 06-728-501


  Check Availability
Add to cart

Specifications Description & Specifications

Specifications

3.2mm
5μm
Normal phase separation
Trident™ inlet fitting
Stainless Steel
Silica
5μm
140Å
80°C
L3
Pinnacle™ DB Silica
No
0.5mL/min.
H Bonding
250mm
4000psi
Spherical
2.5 to 8
5g
HPLC Column
UHPLC
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit