Restek™ Pinnacle DB Columns with Silica Column Packing

Base-deactivated spherical silica optimized for UHPLC stability.

Manufacturer: Restek™ 9410523700

 View more versions of this product

Catalog No. 06-728-473

  N/A
Add to Cart
  Our pricing system is currently unavailable. You are viewing list price.
You can save item(s) to your list now to purchase when our pricing system is available.

    Specifications

    Max. Pressure 4000psi
    Stationary Phase Pinnacle™ DB Silica
    Type HPLC Column
    Support Material Silica
    Diameter (Metric) Inner 3.2mm
    Max. Temperature 80°C
    Column Type Pinnacle™ DB Silica
    Flow Rate 0.5mL/min.
    pH 2.5 to 8
    Functionality/Interaction Type H Bonding
    Length (Metric) 200mm
    Material Stainless Steel
    Quantity 5g
    Includes Trident™ inlet fitting
    Temperature (Metric) 80°C
    USP Type L3
    Packing Material Pinnacle™ DB Silica
    Particle Shape Spherical
    Particle Size 5μm
    Pore Size 140Å
    For Use With Normal phase separation
    Film Thickness 5μm
    Technique UHPLC
    Endcapped No

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit