Restek™ Pinnacle DB Columns with Silica Column Packing

Base-deactivated spherical silica optimized for UHPLC stability.

Manufacturer: Restek™ 9410513700

 View more versions of this product

Catalog No. 06-728-466

  Check Availability
Add to Cart

    Specifications

    Max. Pressure 4000psi
    Particle Size 5μm
    pH 2.5 to 8
    Support Material Silica
    Quantity 5g
    Includes Trident™ inlet fitting
    Temperature (Metric) 80°C
    Particle Shape Spherical
    For Use With Normal phase separation
    Stationary Phase Pinnacle™ DB Silica
    Functionality/Interaction Type H Bonding
    Length (Metric) 100mm
    Diameter (Metric) Inner 3.2mm
    Max. Temperature 80°C
    USP Type L3
    Packing Material Pinnacle™ DB Silica
    Column Type Pinnacle™ DB Silica
    Flow Rate 0.5mL/min.
    Pore Size 140Å
    Film Thickness 5μm
    Type HPLC Column
    Material Stainless Steel
    Endcapped No
    Technique UHPLC

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit