Restek™ Pinnacle™ DB Columns with Silica Packing

Base-deactivated spherical silica that is optimized for UHPLC stability.

Manufacturer: Restek™ 9410232

 View more versions of this product

Catalog No. 06-722-047

  Check Availability
Add to Cart

    Specifications

    Endcapped No
    Flow Rate 0.55mL/min.
    Packing Material Pinnacle™ DB Silica
    Particle Shape Spherical
    Pore Size 140Å
    pH 2.5 to 8
    Stationary Phase Pinnacle™ DB Silica
    Surface Area 150m2/g
    Type HPLC column
    Length (Metric) 30mm
    Diameter (Metric) Inner 2.1mm
    Format Column
    Temperature (Metric) 80°C
    Carbon Load 4 to 11%
    USP Type L3
    Column Type Pinnacle™ DB Silica
    Particle Size 1.9μm

    • Base-deactivated spherical silica is useful for normal-phase or HILIC separations
    • Particle Size: 1.9µm
    • Pore Size: 140 angstrom
    • I.D.: 2.1mm
    • End-Cap: N/A
    • pH Range: 2.5 to 8
    • Temperature Limit: 80°C
    • USP Phase Code: L3
    • Phase Category: bare silica
    • Ligand Type: none

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit