Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ Pinnacle™ DB Columns with Silica Packing
Base-deactivated spherical silica that is optimized for UHPLC stability.
Supplier: Restek™ 9410212
Description
- Base-deactivated spherical silica is useful for normal-phase or HILIC separations
- Particle Size: 1.9μm
- Pore Size: 140 angstrom
- I.D.: 2.1mm
- End-Cap: N/A
- pH Range: 2.5 to 8
- Temperature Limit: 80°C
- USP Phase Code: L3
- Phase Category: bare silica
- Ligand Type: none
Specifications
2.1 mm | |
100 mm | |
1.9 μm | |
140 Å | |
80°C | |
Silica | |
4 to 11% | |
No | |
Column |
0.55 mL/min | |
Spherical | |
2.5 to 8 | |
150 m²/g | |
L3 | |
Silica | |
Normal Phase | |
Normal Phase |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction