Restek™ Pinnacle DB Guard Cartridges

Protects and extends column lifetime.

Manufacturer: Restek™ 941050220

 View more versions of this product

Catalog No. 06-728-460

  Check Availability
Add to Cart

    Specifications

    For Use With Pinnacle™ DB HPLC column
    Particle Size 5μm
    Pore Size 140Å
    pH 2.5 to 8
    Length (Metric) 20mm
    Diameter (Metric) Inner 4mm
    Temperature (Metric) Maximum 80°C
    USP Type L3
    Endcapped No
    Particle Shape Spherical

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit