Restek™ Pinnacle DB Guard Cartridges

Protects and extends column lifetime.

Manufacturer: Restek™ 941650212

 View more versions of this product

Catalog No. 06-728-413

  Check Availability
Add to Cart

    Specifications

    For Use With Pinnacle™ DB HPLC column
    Particle Size 5μm
    Pore Size 140Å
    pH 2.5 to 8
    Quantity 3 Pk.
    Diameter (Metric) Inner 2.1mm
    Stationary Phase Cyano
    Temperature (Metric) Maximum 80°C
    USP Type L10
    Endcapped Yes
    Particle Shape Spherical
    Length (Metric) 10mm
    Carbon Load 4%

    • Particle Size: 5µm, spherical
    • Pore size: 140 angstrom

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit