Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Pinnacle DB HPLC Prep Columns with Silica Column Packing

Restek analytical columns make it easy to scale up your separations.

Specifications

Carbon Load 4 to 11%
Column Chemistry Porous Silica
Column Format Preparative Column
Column Type Normal Phase
Particle Size 5 μm
View More Specs

Products 10
Catalog Number Mfr. No. Diameter (Metric) Length (Metric) Price Quantity & Availability  
Catalog Number Mfr. No. Diameter (Metric) Length (Metric) Price Quantity & Availability  
06-722-414
View Documents
Restek™
9410518
21.2 mm 100 mm This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
06-722-413
View Documents
Restek™
9410517
10 mm 100 mm This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
06-722-415
View Documents
Restek™
9410519
30 mm 100 mm This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
06-722-410
View Documents
Restek™
9410557
10 mm 50 mm This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
06-722-416
View Documents
Restek™
9410567
10 mm 150 mm This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
06-722-412
View Documents
Restek™
9410559
30 mm 50 mm This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
06-722-417
View Documents
Restek™
9410568
21.2 mm 150 mm This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
06-722-419
View Documents
Restek™
9410577
10 mm 250 mm This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
06-722-418
View Documents
Restek™
9410569
30 mm 150 mm This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
06-722-420
View Documents
Restek™
9410578
21.2 mm 250 mm This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
Description

Description

  • No endcap
  • Popular bonded phases
  • pH range: 2.5 to 8
  • Particle size: 5μm

Specifications

Specifications

4 to 11%
Preparative Column
5 μm
5 µm
80°C
Spherical
Silica
HPLC Preparative Column
Porous Silica
Normal Phase
No
Silica
Silica
140 Å
150 m²/g
L3
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit