Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Pinnacle™ DB IBD HPLC Prep Columns, 5um Particle Size

An intrinsically base-deactivated (IBD) phase, containing a polar group within, or intrinsic to, the hydrocarbon bonded phase. Unique selectivity and a high level of base deactivation, while reducing or eliminating the need for mobile phase additives.

Specifications

Carbon Load 4 to 11%
Column Chemistry Spherical, porous Silica the surface of which is covalently modified with Alkyl Amide groups
Column Format Preparative Column
Column Type Mixed Mode
Particle Size 5 μm
View More Specs

Products 11
Catalog Number Mfr. No. Diameter (Metric) Length (Metric) Price Quantity & Availability  
Catalog Number Mfr. No. Diameter (Metric) Length (Metric) Price Quantity & Availability  
06-722-341
View Documents
Restek™
9425517
10 mm 100 mm This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
06-722-343
View Documents
Restek™
9425519
30 mm 100 mm This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
06-722-342
View Documents
Restek™
9425518
21.2 mm 100 mm This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
06-722-339
View Documents
Restek™
9425558
21.2 mm 50 mm This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
06-722-340
View Documents
Restek™
9425559
30 mm 50 mm This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
06-722-344
View Documents
Restek™
9425567
10 mm 150 mm This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
06-722-345
View Documents
Restek™
9425568
21.2 mm 150 mm This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
06-722-346
View Documents
Restek™
9425569
30 mm 150 mm This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
06-722-347
View Documents
Restek™
9425577
10 mm 250 mm This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
06-722-349
View Documents
Restek™
9425579
30 mm 250 mm This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
06-722-348
View Documents
Restek™
9425578
21.2 mm 250 mm This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
Description

Description

  • Endcapped
  • pH range: 2.5 to 8
  • Temperaturelimit: 80deg.C
  • Particle size: 5μm

Specifications

Specifications

4 to 11%
Preparative Column
5 μm
Yes
No
80°C
Polar and Non Polar
150 m²/g
L68
Spherical, porous Silica the surface of which is covalently modified with Alkyl Amide groups
Mixed Mode
Normal and reverse phase chromatography
5 µm
Proprietary Polar Functional Embedded Alkyl
Type B Silica
140 Å
HPLC Preparative Column
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit