Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Pinnacle™ DB IBD HPLC Prep Columns, 5um Particle Size

An intrinsically base-deactivated (IBD) phase, containing a polar group within, or intrinsic to, the hydrocarbon bonded phase. Unique selectivity and a high level of base deactivation, while reducing or eliminating the need for mobile phase additives.

Manufacturer:  Restek™ 9425557

 View more versions of this product

Catalog No. 06-722-338


  Check Availability
Add to cart

Specifications

Description

  • Endcapped
  • pH range: 2.5 to 8
  • Temperaturelimit: 80deg.C
  • Particle size: 5µm

Description & Specifications

Specifications

4 to 11%
Prep
10mm
5μm
No
Proprietary polar functional embedded Alkyl
5μm
Polar Embedded Alkyl
140Å
150m2/g
HPLC preparative column
Normal and reverse phase chromatography
Spherical, porous Silica the surface of which is covalently modified with Alkyl Amide groups
Pinnacle™ DB IBD
Yes
Dispersive interaction with Additional Hydrogen Bonding
50mm
Pinnacle™ DB IBD
2.5 to 8
Polar and Non Polar
1 Ea.
80°C
L68
Pinnacle™ DB IBD
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit