Restek™ Pinnacle II™ 5µm Amino Columns

Manufacturer: Restek™ 9217525

 View more versions of this product

Catalog No. 06-717-488

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Max. Pressure 4000psi
    Stationary Phase Pinnacle™ II Amino
    Type HPLC Column
    Length (Metric) 200mm
    Max. Temperature 80°C
    Flow Rate 1mL/min.
    Packing Material Pinnacle™ II Amino
    Particle Shape Spherical
    Particle Size 5μm
    Pore Size 110Å
    pH 2.5 to 7.5
    Film Thickness 5μm
    Technique HPLC
    Quantity 5g
    Diameter (Metric) Inner 4.6mm
    Carbon Load 2%
    Temperature (Metric) 80°C
    USP Type L8
    Endcapped No
    Column Type Pinnacle™ II Amino

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit