Restek™ Pinnacle II™ Amino Columns, 3µm Particle Size

Manufacturer: Restek™ 9217365

 View more versions of this product

Catalog No. 06-717-474

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Column Type Pinnacle™ II Amino
    Flow Rate 1.5mL/min.
    Packing Material Pinnacle™ II Amino
    Particle Shape Spherical
    Particle Size 3μm
    Pore Size 110Å
    Stationary Phase Pinnacle™ II Amino
    Film Thickness 3μm
    Type HPLC Column
    Length (Metric) 150mm
    Technique Amino-based stationary phase
    Diameter (Metric) Inner 4.6mm
    Ligand Type Aminopropylsilane
    Carbon Load 2%
    Temperature (Metric) 35°C
    For Use With (Application) Ideal for Mono and Disaccharide Analyses
    Quantity 5g
    USP Type L8
    Endcapped No

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit