Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ Pinnacle™ II C18 HPLC Columns, 5um Particle Size
Proprietary silica undergoes stringent testing onsite during manufacture, stationary phase bonding, and column packing
Supplier: Restek™ 9214555
Description
- Exhibit consistent quality and reproducibility
- Narrower columns with faster flowrates decrease analysis times
- Fully endcapped
- Ideal for general-purpose, non-basic compound analysis
Specifications
4.6 mm | |
1 mL/min | |
Trident™ inlet fitting | |
4000 psi (275 bar) | |
5 μm | |
110 Å | |
80°C | |
C18 | |
13% | |
Yes | |
Column |
5 μm | |
Wide Range of Acidic to Neutral Hydrophobic Compounds | |
50 mm | |
Spherical | |
2.5 to 8 | |
5 g | |
L1 | |
Silica | |
Reversed Phase | |
Reversed Phase |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction