Restek™ Pinnacle™ II C18 HPLC Columns, 5um Particle Size

Proprietary silica undergoes stringent testing onsite during manufacture, stationary phase bonding, and column packing

Manufacturer: Restek™ 9214565

 View more versions of this product

Catalog No. 06-717-274

  Check Availability
Add to Cart

    Specifications

    Max. Pressure 4000psi
    Particle Size 5μm
    pH 2.5 to 8
    For Use With Wide range of Acidic to neutral hydrophobic compounds
    Length (Metric) 150mm
    Temperature (Metric) 80°C
    Column Type Pinnacle™ II C18
    Flow Rate 1mL/min.
    Packing Material Pinnacle™ II C18
    Particle Shape Spherical
    Pore Size 110Å
    Stationary Phase Pinnacle™ II C18
    Film Thickness 5μm
    Type HPLC Column
    Technique HPLC
    Quantity 5g
    Diameter (Metric) Inner 4.6mm
    Includes Trident™ inlet fitting
    Carbon Load 13%
    Max. Temperature 80°C
    USP Type L1
    Endcapped Yes

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit