Restek™ Pinnacle™ II C8 HPLC Columns, 3µm Particle Size

Reliable performance and symmetric peaks for neutral to acidic compounds

Manufacturer: Restek™ 9213352700

 View more versions of this product

Catalog No. 06-717-145

  Check Availability
Add to Cart

    Specifications

    Column Type Pinnacle™ II C8
    Flow Rate 0.31mL/min.
    Particle Shape Spherical
    Pore Size 110Å
    For Use With Neutral Acidic compound
    Stationary Phase Pinnacle™ II C8
    Film Thickness 3μm
    Type HPLC Column
    Length (Metric) 50mm
    Diameter (Metric) Inner 2.1mm
    Includes Trident™ inlet fitting
    Carbon Load 7%
    Temperature (Metric) 80°C
    USP Type L7
    Endcapped Yes
    Packing Material Pinnacle™ II C8
    Particle Size 3μm
    pH 2.5 to 8
    Technique HPLC

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit