Restek™ Pinnacle™ II C8 HPLC Columns, 3µm Particle Size

Reliable performance and symmetric peaks for neutral to acidic compounds

Manufacturer: Restek™ 9213365

 View more versions of this product

Catalog No. 06-717-155

  Check Availability
Add to Cart

    Specifications

    Column Type Pinnacle™ II C8
    Packing Material Pinnacle™ II C8
    Particle Shape Spherical
    Particle Size 3μm
    Pore Size 110Å
    pH 2.5 to 8
    Type HPLC Column
    Length (Metric) 150mm
    Technique HPLC
    Diameter (Metric) Inner 4.6mm
    Carbon Load 7%
    Temperature (Metric) 80deg.C
    For Use With (Application) Neutral to acidic compounds
    USP Type L7
    Endcapped Yes

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit