Restek™ Pinnacle™ II C8 HPLC Columns, 3µm Particle Size

Reliable performance and symmetric peaks for neutral to acidic compounds

Manufacturer: Restek™ 9213311

 View all options for this product

Catalog No. 06-717-122


This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Column Type Pinnacle™ II C8
    For Use With Neutral Acidic compound
    Type HPLC Column
    Carbon Load 7%
    USP Type L7
    Endcapped Yes
    Flow Rate 0.07mL/min.
    Packing Material Pinnacle™ II C8
    Particle Shape Spherical
    Particle Size 3μm
    Pore Size 110Å
    pH 2.5 to 8
    Stationary Phase Pinnacle™ II C8
    Film Thickness 3μm
    Length (Metric) 100mm
    Technique HPLC
    Diameter (Metric) Inner 1mm
    Temperature (Metric) 80°C

    • Provides shorter retention times for hydrophobic compounds, compared to C18 phases
    • Replaces Hypersil™ C8 and Pinnacle C8
    • Fully endcapped
    • Pore size: 110Å
    • Carbon load: 7%
    • pH range: 2.5 to 8
    • Temperature limit: 80°C
    • USP L7

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit