Restek™ Pinnacle™ II C8 HPLC Columns, 5µm Particle Size

Manufacturer: Restek™ 9213532700

 View more versions of this product

Catalog No. 06-717-175

  Check Availability
Add to Cart

    Specifications

    Particle Size 5μm
    pH 2.5 to 10
    Type HPLC Column
    Endcapped Yes
    Column Type Pinnacle™ II C8
    Particle Shape Spherical
    Length (Metric) 30mm
    Technique HPLC
    Diameter (Metric) Inner 2.1mm
    Carbon Load 7%
    Temperature (Metric) 80°C
    USP Type L7
    Pore Size 110Å

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit